Cargo bar
Clamping bar
CLMPBAR-ALU-EL-(2565-2935MM)
Art.-no. 071392 406
EAN 4045727366325
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For blocking the load on the load surface
- Height-adjustable clamp element
- Slip protection with rubber feet at both ends
- With a spring in the tube for more flexible use
- Material: Aluminium
Application area
Product information
Datasheets(X)
Application area
- Positive locking
- Can be used for both vertical and horizontal securing of the load
Pipe diameter | 38 mm |
Material | Aluminium |