Welcome to Würth Slowakia For trade customers only

Cargo bar

Clamping bar
CLMPBAR-ALU-HD-(2350-2720MM)

Art.-no. 071392 407

EAN 4045727366356

Price for selected packaging unit
Cargo bar

Art.-no. 071392 407

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For blocking the load on the load surface
  • Height-adjustable clamping element

  • Slip protection with rubber feet at both ends

  • With a spring in the tube for more flexible use
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mechanical interlock

  • Can be used for both vertical and horizontal securing of the load

Pipe diameter

42 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information