Cartridge and can holder insert
Cartridge and can holder insert
CANHOLD-VEH-FOAM-12CANS-DH6
Art.-no. 096380 819
EAN 4046777513899
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For storing cartridges and aerosol cans
- For cans up to max. 67 mm and cartridges up to max. 50 mm
- The foam holder is made from one piece
Product information
Datasheets(X)
Type description | DH6 |
Width | 365 mm |
Height | 100 mm |
Depth | 313 mm |
Product weight (per item) | 0.195 kg |
Material | Foam material |
Colour | Grey |
Number of tins | 12 PCS |