Welcome to Würth Slowakia For trade customers only

Case ORSY® 200

Case ORSY 200 H 105 mm grid foam/base section
CASE-GRIDFOAM

Art.-no. 0955251400

EAN 4024835295963

Price for selected packaging unit
Case ORSY® 200

Art.-no. 0955251400

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using cross-linked foam 13 x 13 mm and base section insert.

Case height 105 mm



High impact strength, extremely robust and impact-resistant


  • Resistant to grease, oil, and fuel

  • Temperature-resistant from -25°C to +90°C

  • Low tare weight


The steel-pin hinge guarantees a long service life and makes the case a robust and durable product



Folding handle is ergonomically adapted to give the best fit for the hand



Extensive range of equipment and accessories for customisable layout options

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

470 mm

Depth

330 mm

Height

105 mm

Material

ABS

Colour

Black

Case ORSY® 200 including:
Foam base insert 10&nbsp;mm, for ORSY<SUP>®</SUP> 200 cases with a height of 105&nbsp;mm
1 x
Foam base insert 10 mm, for ORSY® 200 cases with a height of 105 mm

CASEINRT-GRIDFOAM-451X286X10MM

Quantity: 1 x
Cross-linked foam 70 mm
1 x
Cross-linked foam 70 mm

CASEINRT-GRIDFOAM-455X286X70MM

Description: For ORSY® 200 cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information