Castellated nut DIN 935, A4 stainless steel, plain
DIN 935 bare stainless steel A4
NUT-CASTLE-DIN935-A4-WS10-M6
Art.-no. 03406
EAN 4038898246633
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
|  | |
| Standards | DIN 935 | 
| Material | Stainless steel A4 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Thread type x nominal diameter (D) | M6 | 
| Height (h1) | 7.5 mm | 
| External drive (s1) | WS10 | 
| Width across corners (e) | 11.05 mm | 
| Design | With crown |