Castellated nut DIN 935, A4 stainless steel, plain
DIN 935 bare stainless steel A4
NUT-CASTLE-DIN935-A4-WS16-M10
Art.-no. 034010
EAN 4024835145268
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 935 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 12 mm |
External drive (s1) | WS16 |
Width across corners (e) | 17.77 mm |
Design | With crown |
