Castellated nut DIN 935, A4 stainless steel, plain
DIN 935 bare stainless steel A4
NUT-CASTLE-DIN935-A4-WS24-M16
Art.-no. 034016
EAN 4024835145305
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
![]() | |
Standards | DIN 935 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 19 mm |
External drive (s1) | WS24 |
Width across corners (e) | 26.75 mm |
Design | With crown |