Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 10, plain

DIN 935 plain steel 10
NUT-CASTLE-DIN935-10-B-WS55-M36

Art.-no. 03452 36

EAN 4050642678262

Price for selected packaging unit
Castellated nut DIN 935, steel 10, plain

Art.-no. 03452 36

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

10

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M36

Height (h1)

38 mm

External drive (s1)

WS55

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information