Castellated nut DIN 935, steel 10, zinc-plated, blue passivated (A2K)
DIN 935 steel 10 zinc plated
NUT-CASTLE-DIN935-10-B-WS30-(A2K)-M20
Art.-no.
034522 20
EAN 4056808478288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 22 mm |
External drive (s1) | WS30 |
Width across corners (e) | 32.95 mm |
Design | With crown |