Castellated nut DIN 935, steel 6, zinc-plated, yellow chromated (A3C)
DIN 935 steel 6 zinc plated yellow
NUT-CASTLE-DIN935-6-A-WS19-(A3C)-M12
Art.-no. 03454 12
EAN 4038898295815
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 15 mm |
External drive (s1) | WS18 |
Width across corners (e) | 20.03 mm |
