Castellated nut DIN 935, steel 8, plain
DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-A-WS10-M6
Art.-no. 03450 6
EAN 4045727710524
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 7.5 mm |
External drive (s1) | WS10 |
Width across corners (e) | 11.05 mm |
Design | With crown |
