Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 8, plain

DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-A-WS13-M8

Art.-no. 03450 8

EAN 4024835493222

Price for selected packaging unit
Castellated nut DIN 935, steel 8, plain

Art.-no. 03450 8

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
DIN 935

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M8

Height (h1)

9.5 mm

External drive (s1)

WS13

Width across corners (e)

14.38 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information