Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 8, plain

DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-B-WS65-M42

Art.-no. 03450 42

EAN 4045727221587

Price for selected packaging unit
Castellated nut DIN 935, steel 8, plain

Art.-no. 03450 42

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M42

Height (h1)

46 mm

External drive (s1)

WS65

Width across corners (e)

71.3 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information