Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

DIN 935 steel 8 zinc plated
NUT-CASTLE-DIN935-8-A-WS17-(A2K)-M10

Art.-no. 034510

EAN 4011231343138

Price for selected packaging unit
Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 034510
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
DIN 935

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Height (h1)

12 mm

External drive (s1)

WS16

Width across corners (e)

17.77 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information