Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)
DIN 935 steel 8 zinc plated
NUT-CASTLE-DIN935-8-B-WS50-(A2K)-M33
Art.-no. 034533
EAN 4048539239405
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M33 |
Height (h1) | 35 mm |
External drive (s1) | WS50 |
Width across corners (e) | 55.37 mm |
Design | With crown |
