Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

DIN 935 steel 8 zinc plated
NUT-CASTLE-DIN935-8-B-WS70-(A2K)-M45

Art.-no. 034545

EAN 4057709538507

Price for selected packaging unit
Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 034545

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M45

Height (h1)

48 mm

External drive (s1)

WS70

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information