Castellated nut DIN 935, zinc plated 8 steel with thick-layer passivation (VZD)
DIN 935 steel 8 zinc plated thick-layer pass.
NUT-CASTLE-DIN935-8-A-WS24-(VZD)-M16
Art.-no. 0345816
EAN 4059609389487
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 19 mm |
External drive (s1) | WS24 |
Width across corners (e) | 26.75 mm |