Welcome to Würth Slowakia For trade customers only

Castellated nut

DIN 935 steel 8 zinc plated yellow
NUT-CASTELE-DIN935-8-B-WS30-(A2C)-M20

Art.-no. 03450020

EAN 4049557873121

Price for selected packaging unit
Castellated nut

Art.-no. 03450020

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 935 steel 8, galvanised, yellow chrome plated (A2C/A3C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Zinc plated yellow

RoHS-compliant

No

Thread type x nominal diameter (D)

M20

Height (h1)

22 mm

External drive (s1)

WS30

Width across corners (e)

32.95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information