Castellated nut
NUT-CASTLE-DIN935-8-A-WS24-(A2C)-M16
Art.-no. 03450016
EAN 4045727003183
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 935 steel 8, galvanised, yellow chrome plated (A2C/A3C)
Product information
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 19 mm |
External drive (s1) | WS24 |
Width across corners (e) | 26.75 mm |
