Welcome to Würth Slowakia For trade customers only

Castellated nut

DIN 935 steel 8 zinc plated thick-layer pass.
NUT-CASTLE-DIN935-8-B-WS30-(VZD)-M20

Art.-no. 0345820
EAN 4059609389500

Price for selected packaging unit
Castellated nut

Art.-no. 0345820

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 935, galvanised steel 8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M20

Height (h1)

22 mm

External drive (s1)

WS30

Width across corners (e)

32.95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information