Castellated nut
DIN 935 steel 8 zinc plated thick-layer pass.
NUT-CASTLE-DIN935-8-B-WS36-(VZD)-M24
Art.-no.
0345824
EAN 4059609389425
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 935, galvanised steel 8, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Standards | DIN 935 |
Werkstoff | Steel |
Property class | 8 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M24 |
Höhe (h1) | 27 mm |
External drive (s1) | WS36 |
Width across corners (e) | 39.55 mm |