Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile DIN 937, A2 stainless steel, plain

DIN 937 plain A2 stainless steel
NUT-CASTLE-DIN937-A2-WS13-M8

Art.-no. 033908

EAN 4038898242321

Price for selected packaging unit
Castellated nut, low profile DIN 937, A2 stainless steel, plain

Art.-no. 033908

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
DIN 937

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Low

Thread type x nominal diameter (D)

M8

Height (h1)

8 mm

External drive (s1)

WS13

Width across corners (e)

14.38 mm

Pitch

1.25 mm

Ward of key bit (m1)

3.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information