Castellated nut, low profile DIN 937, A2 stainless steel, plain
NUT-CASTLE-DIN937-A2-WS24-M16
Art.-no. 0339016
EAN 4038898242376
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 937 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 12 mm |
External drive (s1) | WS24 |
Form | Low |
Width across corners (e) | 26.75 mm |
Pitch | 2 mm |
Ward of key bit (m1) | 5.9 mm |
RoHS-compliant | Yes |
