Castellated nut, low profile DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN937-22H-WS30-(A2K)-M20
Art.-no. 034577 20
EAN 4024835634281
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 22H |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 13 mm |
External drive (s1) | WS30 |
Form | Low |
Width across corners (e) | 32.95 mm |
Pitch | 2.5 mm |
Ward of key bit (m1) | 6.7 mm |
Design | With crown |
RoHS-compliant | Yes |
