Castellated nut, low profile DIN 937, steel 17H, plain
DIN 937 steel plain
NUT-CASTLE-DIN937-17H-WS17-M10
Art.-no. 03456 10
EAN 4038898351160
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 9 mm |
External drive (s1) | WS17 |
Width across corners (e) | 18.9 mm |
Pitch | 1.5 mm |
Ward of key bit (m1) | 4.6 mm |
