Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile DIN 937, steel 17H, plain

DIN 937 steel plain
NUT-CASTLE-DIN937-17H-WS22-M14

Art.-no. 03456 14

EAN 4038898351290

Price for selected packaging unit
Castellated nut, low profile DIN 937, steel 17H, plain

Art.-no. 03456 14

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 937

Material

Steel

Hardness category

17H

Surface

Plain

RoHS-compliant

Yes

Form

Low

Thread type x nominal diameter (D)

M14

Height (h1)

11 mm

External drive (s1)

WS22

Width across corners (e)

24.49 mm

Pitch

2 mm

Ward of key bit (m1)

5.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information