Castellated nut, low profile DIN 937, steel 17H, plain
DIN 937 steel plain
NUT-CASTLE-DIN937-17H-WS36-M24
Art.-no. 03456 24
EAN 4046778584027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 15 mm |
External drive (s1) | WS36 |
Width across corners (e) | 39.55 mm |
Pitch | 3 mm |
Ward of key bit (m1) | 9.1 mm |
