Castellated nut, low profile DIN 937, steel 17H, plain
NUT-CASTLE-DIN937-17H-WS41-M27
Art.-no. 03456 27
EAN 4038898351900
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
Thread type x nominal diameter (D) | M27 |
Height (h1) | 17 mm |
External drive (s1) | WS41 |
Form | Low |
Width across corners (e) | 45.2 mm |
Pitch | 3 mm |
Ward of key bit (m1) | 8.7 mm |
Design | With crown |
RoHS-compliant | Yes |
