Castellated nut, low profile DIN 979, steel 05, plain
DIN 979 plain steel 05
NUT-CASTLE-DIN979-05-WS19-M12
Art.-no. 03459 12
EAN 4045727318652
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 10 mm |
External drive (s1) | WS19 |
Width across corners (e) | 20.03 mm |
Pitch | 1.75 mm |
Ward of key bit (m1) | 4.56 mm |
