Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile DIN 979, steel 05, plain

DIN 979 plain steel 05
NUT-CASTLE-DIN979-05-WS55-M36

Art.-no. 03459 36

EAN 4038898908722

Price for selected packaging unit
Castellated nut, low profile DIN 979, steel 05, plain

Art.-no. 03459 36

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 979

Material

Steel

Property class

05

Surface

Plain

RoHS-compliant

Yes

Form

Low

Thread type x nominal diameter (D)

M36

Height (h1)

29 mm

External drive (s1)

WS55

Width across corners (e)

60.79 mm

Ward of key bit (m1)

13.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information