Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)
DIN 979 steel 05 zinc plated
NUT-CASTLE-DIN979-05-SW13-(A2K)-M8
Art.-no. 034599 08
EAN 4047376883673
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 6.5 mm |
External drive (s1) | WS13 |
Width across corners (e) | 14.38 mm |
Pitch | 1.25 mm |
Ward of key bit (m1) | 2.96 mm |
