Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)

NUT-CASTLE-DIN979-05-WS55-(A2K)-M36X3

Art.-no. 034599 365

EAN 4054458267214

Price for selected packaging unit
Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)

Art.-no. 034599 365

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 979

Material

Steel

Property class

05

Surface

Zinc plated

Thread type x nominal diameter (D)

M36

Height (h1)

29 mm

External drive (s1)

WS55

Width across corners (e)

60.79 mm

Pitch

3 mm

Ward of key bit (m1)

55 mm

Design

With crown

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information