Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)
DIN 979 steel 05 zinc plated
NUT-CASTLE-DIN979-05-WS65-(A2K)-M42
Art.-no. 034599 42
EAN 4038898609315
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M42 |
Height (h1) | 33 mm |
External drive (s1) | WS65 |
Width across corners (e) | 71.3 mm |
Pitch | 4.5 mm |
Ward of key bit (m1) | 15.8 mm |
