Castellated nut, low profile
DIN 937 steel 17 H zinc plated thick-layer pass.
NUT-CASTLE-DIN937-17H-WS46-(VZD)-M30
Art.-no.
03458530
EAN 4059609389807
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 937, galvanised steel 17 H, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M30 |
Height (h1) | 18 mm |
External drive (s1) | WS46 |
Width across corners (e) | 50.85 mm |
Pitch | 3.5 mm |
Ward of key bit (m1) | 46 mm |