Castellated nut, low profile
DIN 979 steel 05 zinc plated yellow
NUT-CASTLE-DIN979-05-WS34-(A3C)-M22
Art.-no. 034599922
EAN 4050382336040
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 979, steel 05, galvanised, yellow chrome plated (A3C)
Product information
Datasheets(X)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type x nominal diameter (D) | M22 |
Height (h1) | 18 mm |
External drive (s1) | WS34 |
Width across corners (e) | 37.29 mm |
Pitch | 2.5 mm |
