Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain
NUT-CASTLE-DIN937-17H-WS19-M12X1,5
Art.-no. 03456 122
EAN 4045727222720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (h1) | 10 mm |
External drive (s1) | WS19 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 20.1 mm |
Ward of key bit (m1) | 5.3 mm |
Design | With crown |
Form | Low |
RoHS-compliant | Yes |
