Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain
DIN 937 steel plain fine thread
NUT-CASTLE-DIN937-17H-WS27-M18X1,5
Art.-no. 03456 181
EAN 4038898351603
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M18 x 1.5 |
Height (h1) | 13 mm |
External drive (s1) | WS27 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 29.56 mm |
Ward of key bit (m1) | 6.7 mm |
Pitch | 1.5 mm |
