Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain

DIN 937 steel plain fine thread
NUT-CASTLE-DIN937-17H-WS41-M27X1,5

Art.-no. 03455 273

EAN 4024835529730

Price for selected packaging unit
Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain

Art.-no. 03455 273

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M27 x 1.5

Height (h1)

30 mm

External drive (s1)

WS41

Material

Steel

Surface

Plain

Hardness category

17H

DIN

937

Width across corners (e)

45.2 mm

Ward of key bit (m1)

16.6 mm

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information