Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain
DIN 937 steel plain fine thread
NUT-CASTLE-DIN937-17H-WS46-M30X2,0
Art.-no. 03456 302
EAN 4045727853672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 2 |
Height (h1) | 18 mm |
External drive (s1) | WS46 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 8.7 mm |
Pitch | 2 mm |
