Castellated nut, low profile with fine thread DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)
DIN 937 steel zinc plated fine thread
NUT-CASTLE-DIN937-17H-WS24-(A2K)-M16X1,5
Art.-no. 034566 163
EAN 4038898935056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (h1) | 12 mm |
External drive (s1) | WS24 |
Material | Steel |
Surface | Zinc plated |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 26.75 mm |
Ward of key bit (m1) | 5.9 mm |
Pitch | 1.5 mm |
