Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)

DIN 937 steel zinc plated fine thread
NUT-CASTLE-DIN937-17H-WS36-(A2K)-M24X2

Art.-no. 034566242

EAN 4053478179712

Price for selected packaging unit
Castellated nut, low profile with fine thread DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)

Art.-no. 034566242

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M24 x 2

Height (h1)

15 mm

External drive (s1)

WS36

Material

Steel

Surface

Zinc plated

Hardness category

17H

DIN

937

Width across corners (e)

39.55 mm

Ward of key bit (m1)

9.1 mm

Pitch

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information