Castellated nut, low profile with fine thread DIN 937, steel 5, plain
DIN 979 bare steel 05, fine thread
NUT-CASTLE-DIN979-05-WS17-M10X1
Art.-no. 03459 101
EAN 4046778567693
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M10 x 1 |
Height (h1) | 8 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 05 |
Surface | Plain |
DIN | 979 |
Width across corners (e) | 17.77 mm |
Ward of key bit (m1) | 3.76 mm |
Pitch | 1 mm |
