Castellated nut, low profile with fine thread DIN 937, zinc plated 22H steel with thick-layer passivation (VZD), fine thread
DIN 937 steel 22 H zn ptd. thick-layer pass. fthr.
NUT-CASTLE-DIN937-22H-WS36-VZD-M24X1,5
Art.-no. 0345850243
EAN 4059609389876
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (h1) | 15 mm |
External drive (s1) | WS36 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Hardness category | 22H |
DIN | 937 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 9.1 mm |
Pitch | 1.5 mm |