Castellated nut, low profile with fine thread DIN 979, steel 5, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN979-05-WS24-(A2K)-M16X1,5
Art.-no. 034599 163
EAN 4038898823223
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (h1) | 13 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
DIN | 979 |
Width across corners (e) | 26.75 mm |
Ward of key bit (m1) | 5.94 mm |
Design | With crown |
Form | Low |
RoHS-compliant | Yes |
