Castellated nut, low profile with fine thread DIN 979, steel 5, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN979-05-WS36-(A2K)-M24X1,5
Art.-no. 0345992415
EAN 4047376768598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (h1) | 19 mm |
External drive (s1) | WS36 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
DIN | 979 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 8.72 mm |
Design | With crown |
Form | Low |
RoHS-compliant | Yes |
