Castellated nut, low profile with fine thread DIN 979, steel 5, zinc-plated, blue passivated (A2K)
DIN 979 steel 05 zinc plated fine thread
NUT-CASTLE-DIN979-05-WS46-(A2K)-M30X1,5
Art.-no. 034599 303
EAN 4045727221686
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 1.5 |
Height (h1) | 24 mm |
External drive (s1) | WS46 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
DIN | 979 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 11.1 mm |
Pitch | 1.5 mm |
