Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread DIN 979, zinc plated 5 steel with thick-layer passivation (VZD), fine thread

DIN 979 steel 05 zn ptd. thick-layer pass. fthr.
NUT-CASTLE-DIN979-05-WS60-(VZD)-M39X3

Art.-no. 03455393

EAN 4059609384871

Price for selected packaging unit
Castellated nut, low profile with fine thread DIN 979, zinc plated 5 steel with thick-layer passivation (VZD), fine thread

Art.-no. 03455393

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M39 x 3

Height (h1)

31 mm

External drive (s1)

WS60

Material

Steel

Property class

05

Surface

Zinc plated thick-layer passivation

DIN

979

Width across corners (e)

66.44 mm

Ward of key bit (m1)

14.6 mm

Pitch

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information