Castellated nut, low profile with fine thread
NUT-CASTLE-DIN937-17H-WS46-(A3C)-M30X1,5
Art.-no. 034588 303
EAN 4047376651463
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 937, steel 17H/22H, galvanised yellow passivated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 1.5 |
Height (h1) | 18 mm |
External drive (s1) | WS46 |
Material | Steel |
Surface | Zinc plated yellow |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 8.7 mm |
Form | Low |
RoHS-compliant | No |
