Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread

DIN 937 steel zinc plated yellow fine thread
NUT-CASTLE-DIN937-17H-WS55-(A3C)-M36X1,5

Art.-no. 034588 363

EAN 4024835529938

Price for selected packaging unit
Castellated nut, low profile with fine thread

Art.-no. 034588 363

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 937, steel 17H/22H, galvanised yellow passivated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M36 x 1.5

Height (h1)

20 mm

External drive (s1)

WS55

Material

Steel

Surface

Zinc plated yellow

Hardness category

17H

DIN

937

Width across corners (e)

60.79 mm

Ward of key bit (m1)

10.3 mm

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information