Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread

DIN 937 steel 17 H zn ptd. thick-layer pass. fthr.
NUT-CASTLE-DIN937-17H-WS75-VZD-M48X1,5

Art.-no. 034585481
EAN 4059609389685

Price for selected packaging unit
Castellated nut, low profile with fine thread

Art.-no. 034585481

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 937, galvanised steel 17 H, thick-film passivated (VZD), fine thread

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M48 x 1.5

Height (h1)

25 mm

External drive (s1)

WS75

Material

Steel

Surface

Zinc plated thick-layer passivation

Hardness category

17H

DIN

937

Width across corners (e)

82.60 mm

Ward of key bit (m1)

13.5 mm

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information